
Cold Shrink Termination Kit, 4 - 3/0 AWG, Black
Item #: 0378132
Cat #: 7621-S-2
UPC: 054007421696
$ 897.65 EA
Company wide:
0
in stock
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 2 AWG - 3/0 AWG @ 5 kV, 4 AWG - 2/0 @ 8.7 kV, Cable Insulation Diameter Range: 0.44 - 0.89". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 2 AWG - 3/0 AWG @ 5 kV, 4 AWG - 2/0 @ 8.7 kV, Cable Insulation Diameter Range: 0.44 - 0.89". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007421696, 7621-S-2, MMM7621S2
Specifications
| Color: | Black |
| Allowable Gauge Range: | 2 - 3/0 |
| Color: | Black |
| Allowable Gauge Range: | 2 - 3/0 |