
$ 75.06 EA
Company wide:
0
in stock
Documents & Guides
Insulated Bushed Nipple, Material: Zinc, Finish: Zinc Plated, Length: 1.51 IN, Trade Size: 2-1/2 IN, Outside Diameter: 3.56 IN, Flexibility: Rigid And IMC, Construction: Die-Cast, Connection: Male Threaded, Thread Length: 1.13 IN, Standar
Overview
Insulated Bushed Nipple, Material: Zinc, Finish: Zinc Plated, Length: 1.51 IN, Trade Size: 2-1/2 IN, Outside Diameter: 3.56 IN, Flexibility: Rigid And IMC, Construction: Die-Cast, Connection: Male Threaded, Thread Length: 1.13 IN, Standar
Also known as: 781381223515, CN250I, APPCN250I
Specifications
| Material: | Zinc |
| Diameter: | 2 1/2 in |
| Material: | Zinc |
| Diameter: | 2 1/2 in |