Slide Dimmer, Fluorescent, Nova, Ivory

Item #: 0378120

Cat #: NF-20-277-IV

UPC: 027557674218

$ 503.01 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Ivory.

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Color: Ivory.

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 277V/20 lamps in ivory

Also known as: 027557674218, NF-20-277-IV, LUTNF20277IV

Specifications

Type: Slide, Single-Pole
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Family / Style: Nova
Type: Slide, Single-Pole
Mounting: Surface
Color: Ivory
Family / Style: Nova
Volts AC: 277
Poles: 1
Wattage: 1000