
$ 1120.25 EA
Company wide:
0
in stock
Documents & Guides
Rigid Conduit Union, Type Male/Female, Material Zinc Electroplate/Chromate/Epoxy Powder Coat Malleable Iron, Trade Size 5 Inch, Diameter 8-3/8 Inch, Length 5-5/8 Inch, Approval UL 1203, CSA C22.2, Applicable Standard NEC 500 to 503/505, Application Hazardous Location, Constructional Feature Explosion-Proof, Dust Ignitionproof, Enclosure Class I Div 1 2 Groups B C D, Class I Zone 1 2, Groups IIA IIB, Class II Div 1 2 Groups E F G, Class III
Overview
Rigid Conduit Union, Type Male/Female, Material Zinc Electroplate/Chromate/Epoxy Powder Coat Malleable Iron, Trade Size 5 Inch, Diameter 8-3/8 Inch, Length 5-5/8 Inch, Approval UL 1203, CSA C22.2, Applicable Standard NEC 500 to 503/505, Application Hazardous Location, Constructional Feature Explosion-Proof, Dust Ignitionproof, Enclosure Class I Div 1 2 Groups B C D, Class I Zone 1 2, Groups IIA IIB, Class II Div 1 2 Groups E F G, Class III
Also known as: 783126553208, UNY500, OZGUNY500
Specifications
No Specifications Available