UNS P2265-HG 45° ANGULAR

Item #: 0378077

Cat #: P2265HG

UPC: 786364031552

Call for price
Company wide:
0 in stock
Documents & Guides
Open Angle Connector, 4 Holes, Hole Diameter: 9/16 in, 45 Degree, Material: Steel, Finish: Hot-Dipped Galvanized.

Overview

Open Angle Connector, 4 Holes, Hole Diameter: 9/16 in, 45 Degree, Material: Steel, Finish: Hot-Dipped Galvanized.
Also known as: 786364031552, P2265HG, UNIP2265HG

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole