2" Rigid Conduit Cap

Item #: 0378049

Cat #: 2RCA

UPC:

Call for price
Company wide:
10 in stock
Documents & Guides
No Documents Available
2" Rigid Conduit Cap, Steel

Overview

2" Rigid Conduit Cap, Steel
Also known as: 2RCA

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in