Wireway Connector, Type 1, Lay-In, 10" x 10", Steel, Gray

Item #: 0377998

Cat #: F1010GUC

UPC: 783510463908

$ 41.47 EA
Company wide:
13 in stock
Wireway, U-Connector, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Wireway, U-Connector, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Also known as: 783510463908, F1010GUC, HOFF1010GUC

Features & Benefits

  • U-Connectors are used to rigidly join fittings to lay-in wireway straight sections
  • Top swings aside to retain the lay-in feature
  • One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel