Box/Conduit Hanger with Rod/Wire Clip, 1" EMT, 1/4" Rod, #12 Wire

Item #: 0377988

Cat #: 16MB18

UPC: 782856520207

$ 12.48 EA
Company wide:
16 in stock
Documents & Guides
Box/Conduit Hanger with Rod/Wire Clip, 1" EMT, 1/4" Rod, #12 Wire

Overview

Box/Conduit Hanger with Rod/Wire Clip, 1" EMT, 1/4" Rod, #12 Wire

Effective method on first means of support for electrical box and single conduit applications. The multi-function clip provides easy, worry free installation to rod and wire.

Also known as: 782856520207, 16MB18, CDY16MB18

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from drop wire or rod
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant
  • Increased capability and application options by combining 4Z and 6Z products into one enhanced and efficient offering
  • Improved multi-function clip allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs

Specifications

Diameter: 3/4 in
Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Diameter: 3/4 in
Standards: Build America Buy America Compliant
Material: Spring Steel
Finish: Corrosion Resistant