100A SURFACE UNMTRD 50/30/20

Item #: 0377963

Cat #: U075C

UPC: 784567571806

Company wide:
0 in stock
Documents & Guides
Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Overview

Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.
Also known as: 784567571806, U075C, MIDU075C

Specifications

Amps: 100
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, 14-50R
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, 14-50R