
$ 1.64 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 1-27/32 IN, 3/16 IN Mounting Hole Width, 2 Holes, 3/4 IN Width, Length: 2-5/16 IN, Trade Size: 3/4 IN, Third Party Certification: CSA 104691, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit And IMC
Overview
OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 1-27/32 IN, 3/16 IN Mounting Hole Width, 2 Holes, 3/4 IN Width, Length: 2-5/16 IN, Trade Size: 3/4 IN, Third Party Certification: CSA 104691, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit And IMC
Also known as: 783126530018, THR75S, OZGTHR75S
Specifications
No Specifications Available