
$ 2.58 EA
Company wide:
0
in stock
OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 2-15/16 IN, 1/4 IN Mounting Hole Width, 2 Holes, 23/32 IN Width, Length: 3-5/8 IN, Trade Size: 1-1/4 IN, Third Party Certification: CSA 104691, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit And IMC
Overview
OZ-Gedney Type THR Pipe Strap, Steel, Finish: Zinc Plated, Mounting Holes O.C: 2-15/16 IN, 1/4 IN Mounting Hole Width, 2 Holes, 23/32 IN Width, Length: 3-5/8 IN, Trade Size: 1-1/4 IN, Third Party Certification: CSA 104691, Applicable Third Party Standards: CSA C22.2 No.18, Federal Specification FF-S-760, For Supporting Rigid Conduit And IMC
Also known as: 783126530032, THR125S, OZGTHR125S
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Diameter: | 1 1/4 in |
| Material: | Steel |