Conduit Body, Type: TB, Size: 3/4", Spec 5, Material: Malleable Iron

Item #: 0377889
Cat #: TB75G
UPC: 78312606480
$ 64.52 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Size: 3/4 Inch, Spec 5, Material: Malleable Iron/Hot Dip Galvanized, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Size: 3/4 Inch, Spec 5, Material: Malleable Iron/Hot Dip Galvanized, For Use With Rigid/IMC Conduit
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 78312606480, TB75G, OZGTB75G

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)