1 EMT CLMP STL

Item #: 0377856
Cat #: 202
UPC: 784564102027
$ 1.62 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series EMT clamp, Steel, 1", Heavy gauge

Overview

Eaton Crouse-Hinds series EMT clamp, Steel, 1", Heavy gauge
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Also known as: 784564102027, 202, CRO202

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)