Conduit Body With Cover/Gasket, Type: T, Size: 1/2", Spec 5

Item #: 0377830

Cat #: T50CG

UPC: 783126064643

$ 56.51 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body with Cover/Gasket, Type: T, Size: 1/2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body with Cover/Gasket, Type: T, Size: 1/2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126064643, T50CG, OZGT50CG

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type T