
$ 24.83 EA
Company wide:
264
in stock
Documents & Guides
4 Inch Housing IC/Non-IC Air-Tight, Line Voltage: 120V, New Construction, For Use With PAR20 Lamps
Overview
4 Inch Housing IC/Non-IC Air-Tight, Line Voltage: 120V, New Construction, For Use With PAR20 Lamps
Air-tight, galvanized steel pan with aluminum can and junction box with four built-in NM-B clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Suitable for ceilings up to 1-1/2" thick.
Also known as: 745973345313, L3 R6, LITL3
Specifications
| Type: | Housing, IC/Non-IC |
| Volts AC: | 120 |
| Color: | Nickel |
| Material: | Steel |
| Diameter: | 4 in |
| Type: | Housing, IC/Non-IC |
| Color: | Nickel |
| Diameter: | 4 in |
| Volts AC: | 120 |
| Material: | Steel |