1 IN BODY/CVR/GSKT ASSY TYPE T

Item #: 0377797

Cat #: T100CG

UPC: 783126064490

$ 102.23 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1 IN Hub, Length: 7-1/8 IN, 2 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapere

Overview

OZ-Gedney Spec 5 Type T Conduit Body, Cover And Gasket Assembly, 1 IN Hub, Length: 7-1/8 IN, 2 IN Height, Conduit Body: Malleable Iron, Cover: Type BS Steel Zinc Electroplated, Gasket: Type SGN Neoprene, Finish: Aluminum Enamel, Connection: Tapere

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126064490, T100CG, OZGT100CG

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type T