
Company wide:
0
in stock
OZ-Gedney Type SR Grip-Tite Strain Relief 90 DEG Connector, Size: 3/4 IN, Conductor Range: 0.5 - 0.625 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Overview
OZ-Gedney Type SR Grip-Tite Strain Relief 90 DEG Connector, Size: 3/4 IN, Conductor Range: 0.5 - 0.625 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,
Also known as: 783126507003, SR975625, OZGSR975625
Specifications
| Material: | Iron |
| Material: | Iron |