5" IC Housing, Air-Tite, 120V

Item #: 0377720

Cat #: H5RICAT

UPC: 080083609444

$ 11.83 EA
Company wide:
134 in stock
Documents & Guides
5 Inch Housing IC Air-Tite Remodel 120V Line Voltage

Overview

5 Inch Housing IC Air-Tite Remodel 120V Line Voltage

The Halo H5 series utilizes a nominal 5" aperture designed to accommodate smaller sized PAR20 and PAR30 halogen lamps. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The 5" diameter trim size makes the H5RICAT the right choice for applications where dramatic yet inconspicuous lighting is required in an existing ceiling.

Also known as: 080083609444, H5RICAT, HALH5RICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Type: IC, Housing
Diameter: 5 in
Volts AC: 120