TYPE S 2 IN CBL SPRT PLG-2

Item #: 0377694

Cat #: SPLG20002

UPC: 783126024531

$ 130.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Cable Support Plug, Type 1-Piece, Body Type Tapered/Knurled, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2 Inch, Cable Type Non-Armored, Number of Conductors 5 (Different Size), Size 3-1/8 Inch Dia X 2-5/8 Inch H, Material Impregnated Hardwood, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19

Overview

Cable Support Plug, Type 1-Piece, Body Type Tapered/Knurled, Conduit Type Rigid/IMC/EMT, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 2 Inch, Cable Type Non-Armored, Number of Conductors 5 (Different Size), Size 3-1/8 Inch Dia X 2-5/8 Inch H, Material Impregnated Hardwood, Application Indoor, Approval UL 514B, CSA C22.2, Applicable Standard NEC 300-19
Also known as: 783126024531, SPLG20002, OZGSPLG20002

Specifications

Material: Iron
Material: Iron