This product has been discontinued.

Company wide:
0
in stock
Discontinued
UNIDeep Strut P1000T10HG
Overview
UNIDeep Strut P1000T10HG
Also known as: P1000T10HG, PSTP1000T10HG..
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |