Halogen Double-Ended Linear Lamp, T3, 200W, 130V

Item #: 0377678

Cat #: LQ200

UPC: 019813200262

Company wide:
0 in stock
Documents & Guides
Halogen Double-Ended Linear Lamp, 200W, 130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 3,600, Color Temperature: 2950K.

Overview

Halogen Double-Ended Linear Lamp, 200W, 130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 3,600, Color Temperature: 2950K.
Also known as: 019813200262, LQ200, RABLQ200

Specifications

Color Temperature: 2950 (Warm White)
Lumens: 3600
Volts AC: 130
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Wattage: 200
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 200
Lumens: 3600
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Light Technology: Halogen