
$ 136.32 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 4 1/2 Inch, Width: 1 Inch,
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 4 1/2 Inch, Width: 1 Inch,
Also known as: 783126481389, SBLG3622, OZGSBLG3622
Specifications
No Specifications Available