2 IN SSCR INSUL GNDG BSHG

Item #: 0377636

Cat #: SBLG2022

UPC: 783126481228

$ 67.58 EA
Company wide:
0 in stock
OZ-Gedney Type SBLG Insulated Grounding Bushing, Size: 2 IN, Malleable Iron Body, Stainless Steel Clamping Tension Body, Stainless Steel All Screws, Finish: Zinc Plated Body, Tin Plated Copper Grounding Saddle, Connection: Set-Screw Threadless,

Overview

OZ-Gedney Type SBLG Insulated Grounding Bushing, Size: 2 IN, Malleable Iron Body, Stainless Steel Clamping Tension Body, Stainless Steel All Screws, Finish: Zinc Plated Body, Tin Plated Copper Grounding Saddle, Connection: Set-Screw Threadless,
Also known as: 783126481228, SBLG2022, OZGSBLG2022

Specifications

Material: Stainless Steel
Diameter: 2 in
Insulation: Insulated
Material: Stainless Steel
Insulation: Insulated
Diameter: 2 in