1C,75VA,460>208-115/24,XCL,PFBCC,SFC,ABB

Item #: 0377635

Cat #: X4075PSF1

UPC: 804325367455

$ 337.67 EA
Company wide:
15 in stock
75 VA rating 4 terminal transformer with 3.13/0.65 output amps and a primary fuse block and secondary fuse clip included

Overview

75 VA rating 4 terminal transformer with 3.13/0.65 output amps and a primary fuse block and secondary fuse clip included

75 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Also known as: 804325367455, X4075PSF1, ABBX4075PSF1

Specifications

Phase: 1
Volt Amps: 75
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 75
Secondary Voltage: 23/110, 24/115, 25/120