
$ 54.62 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 3/8 Inch, Width: 5/8 Inch,
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 3/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 3/8 Inch, Width: 5/8 Inch,
Also known as: 783126481068, SBLG0722, OZGSBLG0722
Specifications
No Specifications Available