2-1/2 IN SSCR INSUL BSHG

Item #: 0377611

Cat #: SB250

UPC: 783126480122

$ 73.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 3 1/4 Inch, Width: 1 Inch

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 3 1/4 Inch, Width: 1 Inch
Also known as: 783126480122, SB250, OZGSB250

Specifications

Insulation: Insulated
Insulation: Insulated