
$ 34.21 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inc
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inc
Also known as: 783126480085, SB150, OZGSB150
Specifications
No Specifications Available