Reducing Washer, 4" x 3", Steel

Item #: 0377579

Cat #: RW45S

UPC: 783126477955

$ 56.19 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, Steel, 4" x 3"

Overview

Reducing Washer, Steel, 4" x 3"
Also known as: 783126477955, RW45S, OZGRW45S

Specifications

Diameter: 3 in, 4 in
Material: Steel
Diameter: 3 in, 4 in
Material: Steel