Reducing Washer, 4" x 2-1/2", Steel

Item #: 0377578

Cat #: RW44S

UPC: 783126477900

$ 56.19 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 4" x 2-1/2", Steel

Overview

Reducing Washer, 4" x 2-1/2", Steel
Also known as: 783126477900, RW44S, OZGRW44S

Specifications

Material: Steel
Diameter: 4 in, 2 1/2 in
Material: Steel
Diameter: 4 in, 2 1/2 in