Reducing Washer, 3-1/2" x 3", Steel

Item #: 0377576

Cat #: RW37S

UPC: 783126477559

$ 35.12 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 3-1/2" x 3", Steel

Overview

Reducing Washer, 3-1/2" x 3", Steel
Also known as: 783126477559, RW37S, OZGRW37S

Specifications

Diameter: 3 in, 3 1/2 in
Material: Steel
Diameter: 3 in, 3 1/2 in
Material: Steel