Reducing Washer, 2-1/2" x 1", Steel

Item #: 0377568

Cat #: RW19S

UPC: 783126476651

$ 5.94 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 2-1/2" x 1", Steel

Overview

Reducing Washer, 2-1/2" x 1", Steel
Also known as: 783126476651, RW19S, OZGRW19S

Specifications

Diameter: 1 1/4 in, 2 1/2 in
Material: Steel
Diameter: 1 1/4 in, 2 1/2 in
Material: Steel