Reducing Washer, 2" x 3/4", Steel

Item #: 0377566

Cat #: RW13S

UPC: 783126476354

$ 4.31 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, Steel, 2" x 3/4"

Overview

Reducing Washer, Steel, 2" x 3/4"
Also known as: 783126476354, RW13S, OZGRW13S

Specifications

Diameter: 1 in, 2 in
Material: Steel
Diameter: 1 in, 2 in
Material: Steel