Reducing Washer, 1-1/2" x 1", Steel

Item #: 0377563

Cat #: RW10S

UPC: 783126476200

$ 2.88 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, Steel, 1-1/2" x 1"

Overview

Reducing Washer, Steel, 1-1/2" x 1"
Also known as: 783126476200, RW10S, OZGRW10S

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel