SM30 Series 30 mm Barrel Sensor Receiver

Item #: 0377527

Cat #: SM30SRLQD

UPC: 662488272906

Company wide:
0 in stock
Documents & Guides
Opposed Mode Barrel Sensor, Reciever. Diameter: 30mm, Range: 150 M, NEMA 6P, Material: Stainless Steel. Cable: 4-Pin Mini-Style QD. Output: Bi-Modal™ NPN or PNP. Power: 10 to 30 VDC.

Overview

Opposed Mode Barrel Sensor, Reciever. Diameter: 30mm, Range: 150 M, NEMA 6P, Material: Stainless Steel. Cable: 4-Pin Mini-Style QD. Output: Bi-Modal™ NPN or PNP. Power: 10 to 30 VDC.
Also known as: 662488272906, SM30SRLQD, BANSM30SRLQD

Specifications

Type: Receiver, Scanner
IP/NEMA Rating: NEMA 6P, IP67
Volts DC Range: 10 - 30
Type: Receiver, Scanner
Volts DC Range: 10 - 30
IP/NEMA Rating: NEMA 6P, IP67