1 IN BRZ INSUL GNDG BSHG

Item #: 0377479

Cat #: RBLG1104

UPC: 783126468298

$ 114.13 EA
Company wide:
0 in stock
OZ-Gedney Type RBLG Insulated Grounding Bushing, Size: 1 IN, Bronze Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 1-5/8 IN Outside Diameter, 3/4 IN Width, 14 - 4 AWG Grounding Wire, 1-3/8 IN Turning Radius With Lug, Third Party

Overview

OZ-Gedney Type RBLG Insulated Grounding Bushing, Size: 1 IN, Bronze Body, Stainless Steel Screws, Connection: Set-Screw, 150 DEG C, 1-5/8 IN Outside Diameter, 3/4 IN Width, 14 - 4 AWG Grounding Wire, 1-3/8 IN Turning Radius With Lug, Third Party
Also known as: 783126468298, RBLG1104, OZGRBLG1104

Specifications

Diameter: 1 in
Material: Bronze
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Bronze