
$ 831.82 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Bronze, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 6 Inch, Material: Bronze, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 7 3/8 Inch, Width: 1 3/8 Inch
Also known as: 783126455120, RB600, OZGRB600
Specifications
No Specifications Available