Cadet 09960

Item #: 0377460

Cat #: 8F2025W

UPC: 027418099600

$ 167.71 EA
Company wide:
0 in stock
Documents & Guides
CDT 8F2025W ELECTRIC BASEBOAR

Overview

CDT 8F2025W ELECTRIC BASEBOAR
Also known as: 027418099600, 8F2025W, CDT8F2025W

Specifications

Wattage: 2000, 2500
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 2000, 2500
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208