Heater Interior, ComPak Series, 750W 208V w/stat

Item #: 0377448

Cat #: CS078T

UPC: 027418675897

Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 750W 208V *Cadet Part # 67589*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 750W 208V *Cadet Part # 67589*
Also known as: 027418675897, CS078T, CDTCS078T

Specifications

Wattage: 750
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 750
Mounting: Wall
Volts AC: 208
Family / Style: ComPak