1000W 120V Wall Heater, White

Item #: 0377426

Cat #: CSC101W

UPC: 027418675491

$ 156.08 EA
Company wide:
1 in stock
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1000W 120V, White *Cadet Part # 67549*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1000W 120V, White *Cadet Part # 67549*
Also known as: 027418675491, CSC101W, CDTCSC101W

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Family / Style: ComPak
Volts AC: 120
Wattage: 1000
Family / Style: ComPak
Color: White
Mounting: Wall