1250W 240V Wall Heater, White

Item #: 0377425

Cat #: CSC122W

UPC: 027418675422

$ 156.05 EA
Company wide:
0 in stock
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1250W 240V, White *Cadet Part # 67542*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1250W 240V, White *Cadet Part # 67542*
Also known as: 027418675422, CSC122W, CDTCSC122W

Specifications

Color: White
Volts AC: 240, 208
Wattage: 1250, 937
Mounting: Wall
Family / Style: ComPak
Color: White
Wattage: 1250, 937
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall