Reducing Bushing, Size: 2-1/2 x 2", Material: Aluminum

Item #: 0377379

Cat #: RB336A

UPC: 783126058062

$ 59.56 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Size: 2-1/2 x 2 Inch, Material: Aluminum

Overview

Reducing Bushing, Size: 2-1/2 x 2 Inch, Material: Aluminum

OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.

Also known as: 783126058062, RB336A, OZGRB336A

Specifications

Diameter: 2 in, 2 1/2 in
Material: Aluminum
Diameter: 2 in, 2 1/2 in
Material: Aluminum