
Reducing Bushing, Threaded, Aluminum, 1-1/2" x 1"
Item #: 0377369
Cat #: RB328A
UPC: 783126057287
$ 28.76 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Aluminum, 1-1/2" x 1"
Overview
Reducing Bushing, Aluminum, 1-1/2" x 1"
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126057287, RB328A, OZGRB328A
Specifications
| Diameter: | 1 1/2 in, 1 in |
| Material: | Aluminum |
| Diameter: | 1 1/2 in, 1 in |
| Material: | Aluminum |