Close-Up Plug, Square Head, 5", Explosion-Proof, Malleable

Item #: 0377317

Cat #: PLG500C

UPC: 783126448504

$ 217.39 EA
Company wide:
3 in stock
Documents & Guides
Plug, Close-Up, Square Head, 5", Explosion-Proof, Malleable Iron, for use with Outlet Boxes and Hubs

Overview

Plug, Close-Up, Square Head, 5", Explosion-Proof, Malleable Iron, for use with Outlet Boxes and Hubs
Also known as: 783126448504, PLG500C, OZGPLG500C

Specifications

Material: Malleable Iron
Diameter: 5 in
Material: Malleable Iron
Diameter: 5 in