1 IN ARMD/MC CBL CONN

Item #: 0377291

Cat #: PK101

UPC: 783126000795

$ 127.07 EA
Company wide:
0 in stock
Documents & Guides
Armored/Metal Clad Cable Terminator, Trade Size 1 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-1/8 Inch, Length 2-3/8 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2

Overview

Armored/Metal Clad Cable Terminator, Trade Size 1 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-1/8 Inch, Length 2-3/8 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Also known as: 783126000795, PK101, OZGPK101

Specifications

Material: Malleable Iron
Diameter: 2 1/8 in
Material: Malleable Iron
Diameter: 2 1/8 in