Fluorescent Lamp, Preheat, 20W, T12, 4100K

Item #: 0377154

Cat #: F20T12/CW ALTO

UPC: 046677273323

$ 4.63 EA
Company wide:
66 in stock
Documents & Guides
Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27332-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 59, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27332-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.

Also known as: 046677273323, F20T12/CW ALTO, PHIF20T12CWALTO, CW

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Wattage: 20
Type: Pre-Heat Start
Length: 24 in , 2 ft
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 59
Type: Pre-Heat Start
Lumens: 1200
Base: Medium Bi-Pin (G13)