4" Number "2"

Item #: 0377136

Cat #: NUM4 #2

UPC:

$ 1.42 EA
Company wide:
197 in stock
Documents & Guides
Number "2", Size: 4 in. For use with PLHN4.

Overview

Number "2", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #2, AERNUM42

Specifications

Length: 4 in
Length: 4 in