4" Number "9"

Item #: 0377135

Cat #: NUM4 #9

UPC:

$ 1.42 EA
Company wide:
242 in stock
Documents & Guides
Number "9", Size: 4 in. For use with PLHN4.

Overview

Number "9", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #9, AERNUM49

Specifications

Length: 4 in
Length: 4 in