4" Number "8"

Item #: 0377134

Cat #: NUM4 #8

UPC:

$ 1.42 EA
Company wide:
285 in stock
Documents & Guides
Number "8", Size: 4 in. For use with PLHN4.

Overview

Number "8", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #8, AERNUM48

Specifications

Length: 4 in
Length: 4 in