4" Number "7"

Item #: 0377133

Cat #: NUM4 #7

UPC:

$ 1.42 EA
Company wide:
260 in stock
Documents & Guides
Number "7", Size: 4 in. For use with PLHN4.

Overview

Number "7", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #7, AERNUM47

Specifications

Length: 4 in
Length: 4 in