4" Number "6"

Item #: 0377132

Cat #: NUM4 #6

UPC:

$ 1.42 EA
Company wide:
272 in stock
Documents & Guides
Number "6", Size: 4 in. For use with PLHN4.

Overview

Number "6", Size: 4 in. For use with PLHN4.
Also known as: NUM4 #6, AERNUM46

Specifications

Length: 4 in
Length: 4 in